Dura-Line 2010948410 HDPE MicroDuct | Graybar Store
Dura-Line - HDPE MicroDuct - 2010948410
+ / - Hover over image to Zoom
Other Views

    HDPE MicroDuct

    Manufacturer: Dura-Line
    Manufacturer #: 2010948410
    SKU: 25804666
    $2,700.00
    Checking Pricing
         
    Length:5000 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 2010948410
    • Color Orange
    • Application Direct Buried; Empty Duct; Over-Ride in Existing Occupied Duct
    • Type Microduct
    • Length 5000 ft.
    • Material Type High Density Polyethylene
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HDPE MicroDuct, Orange, High Density Polyethylene, Length: 5000 ft