Dura-Line 2010297010-CUT REEL HDPE Condiut | Graybar Store
Dura-Line - HDPE Condiut - 2010297010-CUT REEL
+ / - Hover over image to Zoom
Other Views

    HDPE Condiut

    Manufacturer: Dura-Line
    Manufacturer #: 2010297010-CUT REEL
    SKU: 25815652
    $0.50
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Length:8000 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 2010297010-CUT REEL
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Length 8000 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    HDPE Condiut, Orange, Trade Size (Inches): 1-1/4 in, High Density Polyethylene, Length: 8000 ft