Dura-Line 2010318510 Dura-Line HDPE Conduit | Graybar Store
Dura-Line - Dura-Line HDPE Conduit - 2010318510
+ / - Hover over image to Zoom
Other Views

    Dura-Line HDPE Conduit

    Manufacturer: Dura-Line
    Manufacturer #: 2010318510
    SKU: 25795630
    $1,930.50
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Length:550 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 2010318510
    • Color Orange
    • Application C & I; CATV; DOT; Energy; Enterprise; Power and Communications; Telecom
    • Type Smoothwall
    • Length 550 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HDPE Condiut, Orange, Trade Size (Inches): 4 in, High Density Polyethylene, Length: 550 ft