Dura-Line 2010162730 Dura-Line HDPE Conduit | Graybar Store
Dura-Line - Dura-Line HDPE Conduit - 2010162730
+ / - Hover over image to Zoom
Other Views

    Dura-Line HDPE Conduit

    Manufacturer: Dura-Line
    Manufacturer #: 2010162730
    SKU: 25793780
    $3,404.70
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Length:750 ft.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 2010162730
    • Color Grey
    • Application C & I; CATV; DOT; Energy; Enterprise; Power and Communications; Telecom
    • Type Smoothwall
    • Length 750 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 4 in.
    • Country of Origin US - USA
    Product Overview:
    HDPE Condiut, Gray, Trade Size (Inches): 4 in, High Density Polyethylene, Length: 750 ft