Dura-Line 2013786740 Dura-Line HDPE Conduit | Graybar Store
Dura-Line - Dura-Line HDPE Conduit - 2013786740
+ / - Hover over image to Zoom
Other Views

    Dura-Line HDPE Conduit

    Manufacturer: Dura-Line
    Manufacturer #: 2013786740
    SKU: 25748803
    $4,442.46
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:3300 ft.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 2013786740
    • Color Grey
    • Application C & I; CATV; DOT; Energy; Enterprise; Power and Communications; Telecom
    • Type Smoothwall
    • Length 3300 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HDPE Condiut, Gray, Trade Size (Inches): 2 in, High Density Polyethylene, Length: 3300 ft