Hubbell Premise Wiring NS802W NetSELECT® HDMI Decorator Frame | Graybar Store
Hubbell Premise Wiring - NetSELECT® HDMI Decorator Frame - NS802W
+ / - Hover over image to Zoom
Other Views

    NetSELECT® HDMI Decorator Frame

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NS802W
    SKU: 25185761
    $55.84
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:4 in Flexible Tail Supports Confined Space Applications; Connector Sized to Fit in 1 in Conduit; Flush Connector
    Dimensions (Inches):1.45 W x 3.26 D x 4.19 H
    Part Number:NS802W
    Color:White
    Size:1 in.
    Packaging:1 Each
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NS802W
    • Color White
    • Part Number NS802W
    • Size 1 in.
    • Mounting Style Flush Mount
    • Type Outlet Frame
    • No. of Ports 2
    • Additional Features 4 in Flexible Tail Supports Confined Space Applications; Connector Sized to Fit in 1 in Conduit; Flush Connector
    • Dimensions (Inches) 1.45 W x 3.26 D x 4.19 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® HDMI Decorator Frame, White, Flush Mount, Thermoplastic, No. of Ports: 2, Dimension (Inches): 1.45 W x 3.26 D x 4.19 H in