Ortronics (Legrand) OR-404HDJ2 HDJ Series Surface Mount Box | Graybar Store
Ortronics (Legrand) - HDJ Series Surface Mount Box - OR-404HDJ2
+ / - Hover over image to Zoom
Other Views

    HDJ Series Surface Mount Box

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404HDJ2
    SKU: 25794508
    $3.78
    Checking Pricing
         
    Color:Fog White
    No. of Ports:2
    Plating Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404HDJ2
    • Color Fog White
    • Termination Style Snap-In
    • No. of Ports 2
    • Plating Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® High Density HDJ Surface Mount Outlet Box, Fog White, Termination Style: Snap­In