Ortronics (Legrand) OR-421HDJ-00 HDJ Series Furniture Adapter Plate | Graybar Store
Ortronics (Legrand) - HDJ Series Furniture Adapter Plate - OR-421HDJ-00
+ / - Hover over image to Zoom
Other Views

    HDJ Series Furniture Adapter Plate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-421HDJ-00
    SKU: 25428515
    $1.47
    Checking Pricing
         
    Color:Black
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-421HDJ-00
    • Color Black
    • Termination Style Snap-In
    • No. of Ports 3
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® HDJ Furniture Adapter Plate, Black, Termination Style: Snap-In