B-Line (Eaton) B374HDG HDG Steel 90-Degree Corner Angle | Graybar Store
B-Line (Eaton) - HDG Steel 90-Degree Corner Angle - B374HDG
+ / - Hover over image to Zoom
Other Views

    HDG Steel 90-Degree Corner Angle

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B374HDG
    SKU: 25169512
    $19.96
    Checking Pricing
         
    No. of Holes:3
    Height (Inches):3-3/4
    Length From Bend (Inches):3-3/4
    Weight:56 per Carton lb
    Dimensions:2-1/16 W x 3-3/4 H in
    Brand or Series:B-Line; Eaton
    Width (Inches):2-1/16
    Fitting Type:90° Angle
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B374HDG
    • Dimensions 2-1/16 W x 3-3/4 H in
    • Type Corner Angle
    • Brand or Series B-Line; Eaton
    • Fitting Type 90° Angle
    • Height (Inches) 3-3/4
    • Length From Bend (Inches) 3-3/4
    Product Overview:
    Eaton® B-Line 3-Hole Corner Angle, Hot Dipped Galvanized, Weight: 56 per Carton lb, Dimensions: 2-1/16 W x 3-3/4 H in