Square D (Schneider Electric) 9007CO62 HD Limit Switch 2NO/2NC Standard Box Plug-In Unit | Graybar Store
Square D (Schneider Electric) - HD Limit Switch 2NO/2NC Standard Box Plug-In Unit - 9007CO62
+ / - Hover over image to Zoom
Other Views

    HD Limit Switch 2NO/2NC Standard Box Plug-In Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CO62
    SKU: 88249078
    $169.47
    Checking Pricing
         
    Contact Operation:2NO/2NC
    Amperage Rating:10
    Voltage Rating:600
    Switch Type:Standard Box Plug-In
    Operator Type:Plug-In Unit without Head
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CO62
    • Amperage Rating 10
    • Contact Operation 2NO/2NC
    • NEMA Style 6P
    • Operator Type Plug-In Unit without Head
    • Switch Type Standard Box Plug-In
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Heavy duty 2NO/2NC 10A 600V limit switch with standard box plug-in without head.
    • DPDT
    • Actuator not included
    • Plug in receptacle
    • NEMA 6P enclosure