Siemon HD6-48 HD® 6 UTP Patch Panel, 48-Port | Graybar Store
Siemon - HD® 6 UTP Patch Panel, 48-Port - HD6-48
+ / - Hover over image to Zoom
Other Views

    HD® 6 UTP Patch Panel, 48-Port

    Manufacturer: Siemon
    Manufacturer #: HD6-48
    SKU: 98390400
    $367.33
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # HD6-48
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 48
    • Rack Units 2
    • Mounting Cabinet Mount, Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    HD® 6 Cat 6 48-port UTP patch panel, 2 RU.
    • Includes: Rear Cable Manager(s), Icon Label Holders, Designation Labels, Cable Ties, Mounting Hardware
    • Panel Dimensions: 19W x 3.5H in
    • Panel Features: Standard