Siemon HD5-16 HD® 5e UTP Patch, 16-Port | Graybar Store
Siemon - HD® 5e UTP Patch, 16-Port - HD5-16
+ / - Hover over image to Zoom
Other Views

    HD® 5e UTP Patch, 16-Port

    Manufacturer: Siemon
    Manufacturer #: HD5-16
    SKU: 99504550
    $143.30
    Checking Pricing
         
    No. of Ports:16
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # HD5-16
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • No. of Ports 16
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    HD® 5e Cat 5e 16-port UTP patch panel, 1 RU.
    • Includes: Rear Cable Manager(s), Icon Label Holders, Designation Labels, Cable Ties, Mounting Hardware
    • Panel Dimensions: 19W x 1.75H in
    • Panel Features: Standard