Square D (Schneider Electric) 9007C62B2 HD 2NO/2NC Limit Switch-Standard Box Plug-In and Pre-Travel Spring Return | Graybar Store
Square D (Schneider Electric) - HD 2NO/2NC Limit Switch-Standard Box Plug-In and Pre-Travel Spring Return - 9007C62B2
+ / - Hover over image to Zoom
Other Views

    HD 2NO/2NC Limit Switch-Standard Box Plug-In and Pre-Travel Spring Return

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007C62B2
    SKU: 88248920
    $269.85
    Checking Pricing
         
    Contact Operation:2NO/2NC
    Amperage Rating:10
    Voltage Rating:600
    Switch Type:Standard Box Plug-In
    Operator Type:Standard Pre-Travel Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007C62B2
    • Amperage Rating 10
    • Contact Operation 2NO/2NC
    • NEMA Style 6P
    • Operator Type Standard Pre-Travel Spring Return
    • Switch Type Standard Box Plug-In
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Heavy duty 2NO/2NC 10A 600V limit switch with standard box plug-in and pre-travel spring return.
    • Rotary lever arm
    • Standard box plug-in