Square D (Schneider Electric) 9007C54B2 HD 1NO/1NC Limit Switch-Standard Box Plug-In and Pre-Travel Spring Return | Graybar Store
Square D (Schneider Electric) - HD 1NO/1NC Limit Switch-Standard Box Plug-In and Pre-Travel Spring Return - 9007C54B2
+ / - Hover over image to Zoom
Other Views

    HD 1NO/1NC Limit Switch-Standard Box Plug-In and Pre-Travel Spring Return

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007C54B2
    SKU: 88248893
    $221.62
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Amperage Rating:10
    Voltage Rating:600
    Operator Type:Standard Pre-Travel Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007C54B2
    • Amperage Rating 10
    • Contact Operation 1NO/1NC
    • NEMA Style 6P
    • Operator Type Standard Pre-Travel Spring Return
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Heavy duty 1NO/1NC 10A 600V limit switch with standard box plug-in and pre-travel spring return.
    • Rotary lever arm
    • Standard box plug-in