Square D (Schneider Electric) 9007C52A2 HD 1NO/1NC Limit Switch-Compact Box Plug-In and Low Differential Spring Return | Graybar Store
Square D (Schneider Electric) - HD 1NO/1NC Limit Switch-Compact Box Plug-In and Low Differential Spring Return - 9007C52A2
+ / - Hover over image to Zoom
Other Views

    HD 1NO/1NC Limit Switch-Compact Box Plug-In and Low Differential Spring Return

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007C52A2
    SKU: 88248870
    $237.29
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Amperage Rating:10
    Voltage Rating:600
    Switch Type:Compact Box Plug-In
    Operator Type:Low Differential Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007C52A2
    • Amperage Rating 10
    • Contact Operation 1NO/1NC
    • NEMA Style 6P
    • Operator Type Low Differential Spring Return
    • Switch Type Compact Box Plug-In
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Heavy duty 1NO/1NC 10A 600V limit switch with compact box plug-in and low differential spring return.
    • Rotary lever arm(ordered seperately)
    • Oiltight and Watertight