Bussmann (Eaton) 5HCL-600E HCL Clip Lock Type E Rated Medium Voltage General Purpose Fuse. 600A, 5.5kV | Graybar Store
Bussmann (Eaton) - HCL Clip Lock Type E Rated Medium Voltage General Purpose Fuse. 600A, 5.5kV - 5HCL-600E
+ / - Hover over image to Zoom
Other Views

    HCL Clip Lock Type E Rated Medium Voltage General Purpose Fuse. 600A, 5.5kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 5HCL-600E
    SKU: 25799839
    $2,481.53
    Checking Pricing
         
    Interrupt Rating:63 (RMS Symmetrical) kA
    Voltage Rating:5.5 kV
    Standard:ANSI C37.46
    Amps:600A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 5HCL-600E
    • Mounting Style Clip-Lock
    • Amps 600A
    • Fuse Dimension 3 Dia x 22.8 L in
    • Fuse Type Current Limiting
    • Voltage Rating 5.5 kV
    • Interrupt Rating 63 (RMS Symmetrical) kA
    • Standard ANSI C37.46
    • SAP Material Type ZSTD
    • Country of Origin DO - Dominican Rep.
    Product Overview:
    Eaton® Bussmann Series Amps: 600 A, Voltage Rating: 5.5 kV, ANSI C37.46, Fuse Type: Current Limiting, Fuse Dimension: 3 Dia x 22.8 L in