Bussmann (Eaton) HCL Clip-Lock Type E-Rated Medium Voltage General Purpose Fuse. 15.5kV | Graybar Store
Bussmann (Eaton) - HCL Clip-Lock Type E-Rated Medium Voltage General Purpose Fuse. 15.5kV
+ / - Hover over image to Zoom
Other Views

    HCL Clip-Lock Type E-Rated Medium Voltage General Purpose Fuse. 15.5kV

    Manufacturer: Bussmann (Eaton)
         

    E-rated medium voltage fuse for feeder circuit, switchgear and transformer protection.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Mounting Style Clip-Lock
    • Fuse Dimension 3 Dia x 22.8 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Frequency Rating
    Standard
    Amps
    Type of Indicators
    Material
    Price
    15HCL-250E
    25799872
    50 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    UL Listed
    250A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    2370
    .66
    /
    EA
    25799872
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    UL Listed
    Amps
    250A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    2370
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15HCL-65E
    25799878
    50 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    UL Listed
    65A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1611
    .73
    /
    EA
    25799878
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    UL Listed
    Amps
    65A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1611
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15HCL-100E
    25799745
    50 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    UL Listed
    100A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    2074
    .62
    /
    EA
    25799745
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    UL Listed
    Amps
    100A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    2074
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799872 SKU, 25799872 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    UL Listed
    Amps
    250A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    2370
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799878 SKU, 25799878 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    UL Listed
    Amps
    65A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1611
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799745 SKU, 25799745 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    Standard
    UL Listed
    Amps
    100A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    2074
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available