Bridgeport Fittings 570-GI HCF GREEN® Connector, Zinc Die Cast, HCF Armored Cable, Insulated, 3/8 in. | Graybar Store
Bridgeport Fittings - HCF GREEN® Connector, Zinc Die Cast, HCF Armored Cable, Insulated, 3/8 in. - 570-GI
+ / - Hover over image to Zoom
Other Views

    HCF GREEN® Connector, Zinc Die Cast, HCF Armored Cable, Insulated, 3/8 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 570-GI
    SKU: 25234742
    $1.02
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 570-GI
    • Connection Type U Shape
    • Materials Zinc Die Cast
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With AC/MC Cable; Health Care Facility Cable
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HCF GREEN® HCF Cable Connector, Zinc Die Cast, Trade Size (Inches): 3/8 in, Throat Type: Insulated, Connection Type: U Shape