RAB Lighting HBLED13A HBLED 13W LED Floodlight, Die-cast Aluminum Housing, 3000-5000K, 100W PAR Equivalenet | Graybar Store
RAB Lighting - HBLED 13W LED Floodlight, Die-cast Aluminum Housing, 3000-5000K, 100W PAR Equivalenet - HBLED13A
+ / - Hover over image to Zoom
Other Views

    HBLED 13W LED Floodlight, Die-cast Aluminum Housing, 3000-5000K, 100W PAR Equivalenet

    Manufacturer: RAB Lighting
    Manufacturer #: HBLED13A
    SKU: 25293250
    $226.42
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Input Voltage:120-277
    Wattage:13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # HBLED13A
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5000
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Wattage 13
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Bronze bullet shape die cast aluminum flood with 13W LED light engine.
    • Ultra efficient LED and optical design
    • Comes with flood reflector installed
    • Rugged die cast aluminum housing with power coat finish
    • Glare shield for effective light control
    • Weatherproof high temperature silicone gasket