RAB Lighting LED Bullet Flood, 13W, Die Cast Aluminum | Graybar Store
RAB Lighting - LED Bullet Flood, 13W, Die Cast Aluminum
+ / - Hover over image to Zoom
Other Views

    LED Bullet Flood, 13W, Die Cast Aluminum

    Manufacturer: RAB Lighting
         

    Bullet shape die cast aluminum flood with 13 Watt LED light engine. Comes with flood reflector installed.

    • Ultra efficient LED and optical design
    • Replaces 90-100 Watt halogen par flood
    • Auto voltage sensing 100 up to 277 volts
    • 100,000 hour life
    • Glare shield for effective light control
    • 4000 volt surge protection
    • LM-79 and LM-80 tested
    • 5-year warranty
    • 120-277 Voltage.
    • Dimensions (Inches): 8-1/2 D x 5-5/8 W x 5-5/8 H
    See More >>
    • Manufacturer RAB Lighting
    • Fixture Type Floodlight
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Housing Color
    Voltage Rating
    Input Voltage
    Wattage
    Price
    HBLED13A
    25293250
    5000
    Bronze
    120-277
    13
    $
    226
    .42
    /
    EA
    25293250
    Color Temperature (Kelvin)
    5000
    Housing Color
    Bronze
    Voltage Rating
    Input Voltage
    120-277
    Wattage
    13
    $
    226
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBLED13YA
    25618572
    100 to 277 V
    $
    259
    .72
    /
    EA
    25618572
    Color Temperature (Kelvin)
    Housing Color
    Voltage Rating
    100 to 277 V
    Input Voltage
    Wattage
    $
    259
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25293250 SKU, 25293250 ANALYTICS...
    Voltage Rating
    Input Voltage
    120-277
    Wattage
    13
    Price
    $
    226
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618572 SKU, 25618572 ANALYTICS...
    Voltage Rating
    100 to 277 V
    Input Voltage
    Wattage
    Price
    $
    259
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available