Hubbell Wiring Device - Kellems HBL75010IV HBL750 Series Painted Steel Raceway Base and Cover | Graybar Store
Hubbell Wiring Device - Kellems - HBL750 Series Painted Steel Raceway Base and Cover - HBL75010IV
+ / - Hover over image to Zoom
Other Views

    HBL750 Series Painted Steel Raceway Base and Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL75010IV
    SKU: 25035775
    $18.30
    Checking Pricing
         
    Dimensions (Inches):0.76 W x 0.85 H
    Color:Ivory
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL75010IV
    • Color Ivory
    • Dimensions (Inches) 0.76 W x 0.85 H
    • Length 10 ft.
    • Materials Painted Steel
    • Series HBL750
    • Country of Origin US - USA
    Product Overview:
    HBL750 series ivory steel raceway base and cover. Raceway base and cover is 10 ft. L x 0.76 W x 0.85 in. H. Raceway includes HBL5701C coupling.
    HBL750 series raceway:
    • Enhanced datacom capabilities.
    • Largest single channel, low-profile raceway available in its class.
    • Ideal for datacom and oversized neutral applications.
    • Allows up to five Category 5e, or three Category 6 cables.