Hubbell Wiring Device - Kellems HBL700IV HBL700 Series Raceway Base and Cover, 10 ft. Length | Graybar Store
Hubbell Wiring Device - Kellems - HBL700 Series Raceway Base and Cover, 10 ft. Length - HBL700IV
+ / - Hover over image to Zoom
Other Views

    HBL700 Series Raceway Base and Cover, 10 ft. Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL700IV
    SKU: 25647206
    $1.83
    Checking Pricing
         
    Length:10 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL700IV
    • Color Ivory
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL700 Series one Channle raceway base and cover with Ivory finish and 10 ft length.