Hubbell Wiring Device - Kellems HBL6750CIV HBL6750 Series Metal Raceway, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL6750 Series Metal Raceway, Ivory - HBL6750CIV
+ / - Hover over image to Zoom
Other Views

    HBL6750 Series Metal Raceway, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6750CIV
    SKU: 25035606
    $4.99
    Checking Pricing
         
    Length:5 ft.
    Brand or Series:HBL6750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6750CIV
    • Color Ivory
    • Brand or Series HBL6750
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL6750 Series, ivory 5 ft. raceway cover.