Hubbell Wiring Device - Kellems HBL6747C1IV HBL6750 Series Metal Raceway Commercial Device Plate, 1 Gang | Graybar Store
Hubbell Wiring Device - Kellems - HBL6750 Series Metal Raceway Commercial Device Plate, 1 Gang - HBL6747C1IV
+ / - Hover over image to Zoom
Other Views

    HBL6750 Series Metal Raceway Commercial Device Plate, 1 Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6747C1IV
    SKU: 25035679
    $14.69
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6747C1IV
    • Color Ivory
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL6750 Series 1-Gang metal raceway commercial cover plate, Ivory finish.