Hubbell Wiring Device - Kellems HBL518IV HBL500 Series Steel Raceway Flat 90-Degree Elbow | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 Series Steel Raceway Flat 90-Degree Elbow - HBL518IV
+ / - Hover over image to Zoom
Other Views

    HBL500 Series Steel Raceway Flat 90-Degree Elbow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL518IV
    SKU: 25035892
    $2.57
    Checking Pricing
         
    Brand or Series:HBL500
    Dimensions (Inches):2.59 Inch L x 2.59 Inch W x 0.58 Inch D
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL518IV
    • Color Ivory
    • Body Type Angled
    • Brand or Series HBL500
    • Dimensions (Inches) 2.59 Inch L x 2.59 Inch W x 0.58 Inch D
    • Materials Steel
    • For Use With HBL500 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL500 series ivory steel raceway flat 90° elbow.