Hubbell Wiring Device - Kellems HBL506IV HBL500 Series Steel Raceway Connection Cover | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 Series Steel Raceway Connection Cover - HBL506IV
+ / - Hover over image to Zoom
Other Views

    HBL500 Series Steel Raceway Connection Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL506IV
    SKU: 25035558
    $0.64
    Checking Pricing
         
    Height (Inches):0.60
    Brand or Series:HBL500
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL506IV
    • Color Ivory
    • Brand or Series HBL500
    • Height (Inches) 0.60
    • Materials Steel
    • For Use With HBL500 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL500 series ivory steel raceway connection cover. Cover is 0.80 W x 0.60 in. H.