Hubbell Wiring Device - Kellems HBL502B HBL500 Series Steel Raceway Bushing | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 Series Steel Raceway Bushing - HBL502B
+ / - Hover over image to Zoom
Other Views

    HBL500 Series Steel Raceway Bushing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL502B
    SKU: 25035616
    $0.44
    Checking Pricing
         
    Height (Inches):0.35
    Brand or Series:HBL500
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL502B
    • Brand or Series HBL500
    • Height (Inches) 0.35
    • Material Finish Galvanized
    • Materials Steel
    • For Use With HBL500 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL500 series steel raceway bushing. Bushing is 0.70 W x 0.35 in. H.