Hubbell Wiring Device - Kellems HBL504IV HBL500 Series Steel Raceway 1 or 2-Hole Mounting Strap | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 Series Steel Raceway 1 or 2-Hole Mounting Strap - HBL504IV
+ / - Hover over image to Zoom
Other Views

    HBL500 Series Steel Raceway 1 or 2-Hole Mounting Strap

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL504IV
    SKU: 25035899
    $0.44
    Checking Pricing
         
    Depth (Inches):0.58
    Brand or Series:HBL500
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL504IV
    • Color Ivory
    • Brand or Series HBL500
    • Depth (Inches) 0.58
    • Materials Steel
    • For Use With HBL500 Series Raceway
    • Country of Origin CN - China
    Product Overview:
    HBL500 series ivory steel raceway 1- or 2-hole mounting strap. Strap is 0.50 W x 0.58 in. D.