Hubbell Wiring Device - Kellems HBL50010IV HBL500 Series Painted Steel Raceway Base and Cover | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 Series Painted Steel Raceway Base and Cover - HBL50010IV
+ / - Hover over image to Zoom
Other Views

    HBL500 Series Painted Steel Raceway Base and Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL50010IV
    SKU: 25035699
    $15.00
    Checking Pricing
         
    Dimensions (Inches):0.76 W x 0.53 H
    Length:10 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL50010IV
    • Color Ivory
    • Dimensions (Inches) 0.76 W x 0.53 H
    • Length 10 ft.
    • Materials Painted Steel
    • Series HBL500
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL500 series ivory steel raceway base and cover. Raceway is 10 ft. L x 0.76 W x 0.53 in. H. Raceway includes HBL5701C coupling.
    HBL500 series raceway:
    • Enhanced datacom capabilities.
    • Largest single channel, low-profile raceway available in its class.
    • Ideal for datacom and oversized neutral applications.
    • Allows up to three Category 5e, or two Category 6 cables.