Hubbell Wiring Device - Kellems HBL500 Series Painted Steel Raceway Base and Cover | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 Series Painted Steel Raceway Base and Cover
+ / - Hover over image to Zoom
Other Views

    HBL500 Series Painted Steel Raceway Base and Cover

    Manufacturer: Hubbell Wiring Device - Kellems
         

    The HBL500 series is a single-channel, 1-piece, metal raceway. Ideal for delivering power or data cables.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Painted Steel
    • Series HBL500
    Select Filter Options Below ( 1 items found )
    Dimensions (Inches):0.76 W x 0.53 H
    Length:10 ft.
    Color:Ivory
    Mfg Part #
    SKU
    Dimensions (Inches)
    Length
    Color
    Price
    HBL50010IV
    25035699
    0.76 W x 0.53 H
    10 ft.
    Ivory
    $
    15
    .00
    10 Ft
    /
    Length
    25035699
    Dimensions (Inches)
    0.76 W x 0.53 H
    Length
    10 ft.
    Color
    Ivory
    $
    15
    .00
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035699 SKU, 25035699 ANALYTICS...
    Color
    Ivory
    Price
    $
    15
    .00
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available