Hubbell Wiring Device - Kellems HBL5782A HBL500 and HBL750 Series Zinc Plated Steel Raceway Conduit Connector With Threaded Coupling | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Zinc Plated Steel Raceway Conduit Connector With Threaded Coupling - HBL5782A
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Zinc Plated Steel Raceway Conduit Connector With Threaded Coupling

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5782A
    SKU: 25035830
    $17.58
    Checking Pricing
         
    Thread Size:3/4 in. NPT (19.1) Female
    Overall Length (Inches):1.75
    Brand or Series:HBL500/750
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5782A
    • Body Type Straight
    • Brand or Series HBL500/750
    • Material Finish Zinc-Plated
    • Materials Steel
    • Overall Length (Inches) 1.75
    • Thread Size 3/4 in. NPT (19.1) Female
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL500 and HBL750 series zinc plated steel raceway conduit connector with (1) 1/2 in. threaded coupling. Connector overall length 1.75 in.