Hubbell Wiring Device - Kellems Entrance Connector Straight | Graybar Store
Hubbell Wiring Device - Kellems - Entrance Connector Straight
+ / - Hover over image to Zoom
Other Views

    Entrance Connector Straight

    Manufacturer: Hubbell Wiring Device - Kellems
         

    For connecting raceway to conduit.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Body Type Straight
    • Materials Steel
    • For Use With HBL500 and HBL750 Series Raceway
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Thread Size
    Overall Length (Inches)
    Brand or Series
    Height (Inches)
    Trade Size (Inches)
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Material Finish
    Price
    HBL5782C
    25035934
    1/2 in. NPT (13) Male
    1.75
    HBL500/750
    Zinc-Plated
    $
    4
    .95
    /
    EA
    25035934
    Thread Size
    1/2 in. NPT (13) Male
    Overall Length (Inches)
    1.75
    Brand or Series
    HBL500/750
    Height (Inches)
    Trade Size (Inches)
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Material Finish
    Zinc-Plated
    $
    4
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5784IVA
    25647277
    1/2 in. NPT (13) Male
    1.75
    HBL500/750
    Ivory
    $
    15
    .17
    /
    EA
    25647277
    Thread Size
    1/2 in. NPT (13) Male
    Overall Length (Inches)
    1.75
    Brand or Series
    HBL500/750
    Height (Inches)
    Trade Size (Inches)
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Ivory
    Material Finish
    $
    15
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5782A
    25035830
    3/4 in. NPT (19.1) Female
    1.75
    HBL500/750
    Zinc-Plated
    $
    17
    .58
    /
    EA
    25035830
    Thread Size
    3/4 in. NPT (19.1) Female
    Overall Length (Inches)
    1.75
    Brand or Series
    HBL500/750
    Height (Inches)
    Trade Size (Inches)
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Material Finish
    Zinc-Plated
    $
    17
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035934 SKU, 25035934 ANALYTICS...
    Brand or Series
    HBL500/750
    Height (Inches)
    Trade Size (Inches)
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Material Finish
    Zinc-Plated
    Price
    $
    4
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647277 SKU, 25647277 ANALYTICS...
    Brand or Series
    HBL500/750
    Height (Inches)
    Trade Size (Inches)
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Ivory
    Material Finish
    Price
    $
    15
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035830 SKU, 25035830 ANALYTICS...
    Brand or Series
    HBL500/750
    Height (Inches)
    Trade Size (Inches)
    Length
    Use With
    Width (Inches)
    Fitting Type
    Color
    Material Finish
    Zinc-Plated
    Price
    $
    17
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available