Hubbell Wiring Device - Kellems HBL5781 HBL500 and HBL750 Series Zinc Plated Steel Raceway Box Connector | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Zinc Plated Steel Raceway Box Connector - HBL5781
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Zinc Plated Steel Raceway Box Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5781
    SKU: 25035847
    $4.17
    Checking Pricing
         
    Thread Size:1/2 in. NPT (13) Male
    Overall Length (Inches):1.24
    Brand or Series:HBL500/750
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5781
    • Brand or Series HBL500/750
    • Material Finish Zinc-Plated
    • Materials Steel
    • Overall Length (Inches) 1.24
    • Thread Size 1/2 in. NPT (13) Male
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL500 and HBL750 series zinc plated steel raceway box connector with 1/2 in. NPT (13) Male. Connector has overall length 1.24 in.