Hubbell Wiring Device - Kellems HBL5703IV HBL500 and HBL750 Series Steel Raceway Support Clip | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Support Clip - HBL5703IV
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Support Clip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5703IV
    SKU: 25035747
    $0.68
    Checking Pricing
         
    Brand or Series:HBL500/750
    Length:2.51 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5703IV
    • Color Ivory
    • Brand or Series HBL500/750
    • Length 2.51 in.
    • Materials Steel
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL500 and HBL750 series ivory steel raceway support clip. Clip is 2.51 in. long.