Hubbell Wiring Device - Kellems HBL57482IVA HBL500 and HBL750 Series Steel Raceway Standard Device Box, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Standard Device Box, Ivory - HBL57482IVA
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Standard Device Box, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL57482IVA
    SKU: 25646973
    $19.05
    Checking Pricing
         
    No. of Gangs:2-Gang
    Dimensions (Inches):4.64 In. L x 1.75 in. W x 4.54 H
    Brand or Series:HBL500/750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL57482IVA
    • Color Ivory
    • Brand or Series HBL500/750
    • Dimensions (Inches) 4.64 In. L x 1.75 in. W x 4.54 H
    • Materials Steel
    • No. of Gangs 2-Gang
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Raceway 2 gang standard box. HBL500/750 series with ivory finish. NOTE: For datacom applications, box selection is dependent on depth of connectors (jacks).