Hubbell Wiring Device - Kellems HBL57483IV HBL500 and HBL750 Series Steel Raceway Standard Device Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Standard Device Box - HBL57483IV
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Standard Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL57483IV
    SKU: 25035641
    $47.16
    Checking Pricing
         
    No. of Gangs:3-Gang
    Dimensions (Inches):6.45 W x 4.54 H x 1.75 in. D
    Brand or Series:HBL500/750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL57483IV
    • Color Ivory
    • Brand or Series HBL500/750
    • Dimensions (Inches) 6.45 W x 4.54 H x 1.75 in. D
    • Materials Steel
    Product Overview:
    HBL500 and HBL750 series ivory steel raceway 3-gang standard device box with (3) 1/2 in. KOs. Device box is 6.45 W x 4.54 H x 1.75 in. D.
    NOTE: For datacom applications, box selection is dependent on depth of connectors (jacks).