Hubbell Wiring Device - Kellems HBL500 and HBL750 Series Steel Raceway Standard Device Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Standard Device Box
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Standard Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
         

    For standard switches and receptacles. Two gang box base has a rectangular KO and concentric 1/2 in. and 3/4 in. trade size KOs.

    NOTE: For datacom applications, box selection is dependent on depth of connectors (jacks).
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    • For Use With HBL500 and HBL750 Series Raceway
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Dimensions (Inches)
    Brand or Series
    Color
    Price
    HBL57483IV
    25035641
    3-Gang
    6.45 W x 4.54 H x 1.75 in. D
    HBL500/750
    Ivory
    $
    47
    .16
    /
    EA
    25035641
    No. of Gangs
    3-Gang
    Dimensions (Inches)
    6.45 W x 4.54 H x 1.75 in. D
    Brand or Series
    HBL500/750
    Color
    Ivory
    $
    47
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL57482IVA
    25646973
    2-Gang
    4.64 In. L x 1.75 in. W x 4.54 H
    HBL500/750
    Ivory
    $
    19
    .05
    /
    EA
    25646973
    No. of Gangs
    2-Gang
    Dimensions (Inches)
    4.64 In. L x 1.75 in. W x 4.54 H
    Brand or Series
    HBL500/750
    Color
    Ivory
    $
    19
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035641 SKU, 25035641 ANALYTICS...
    Brand or Series
    HBL500/750
    Color
    Ivory
    Price
    $
    47
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646973 SKU, 25646973 ANALYTICS...
    Brand or Series
    HBL500/750
    Color
    Ivory
    Price
    $
    19
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available