Hubbell Wiring Device - Kellems HBL500 and HBL750 Series Steel Raceway Shallow Device Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Shallow Device Box
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Shallow Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Shallow Switch and Receptacle Box for shallow switches and receptacles. Two gang box base has a rectangular KO and concentric 1/2 in. and 3/4 in. trade size KOs.

    NOTE: For datacom applications, box selection is dependent on depth of connectors (jacks).
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    • For Use With HBL500 and HBL750 Series Raceway
    Select Filter Options Below ( 1 items found )
    No. of Gangs:1-Gang
    Dimensions (Inches):4.54 in. H x 1.375 in. W
    Brand or Series:500/750
    Color:Ivory
    Mfg Part #
    SKU
    No. of Gangs
    Dimensions (Inches)
    Brand or Series
    Color
    Price
    HBL5747IVA
    25646971
    1-Gang
    4.54 in. H x 1.375 in. W
    500/750
    Ivory
    $
    9
    .21
    /
    EA
    25646971
    No. of Gangs
    1-Gang
    Dimensions (Inches)
    4.54 in. H x 1.375 in. W
    Brand or Series
    500/750
    Color
    Ivory
    $
    9
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646971 SKU, 25646971 ANALYTICS...
    Brand or Series
    500/750
    Color
    Ivory
    Price
    $
    9
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available