Hubbell Wiring Device - Kellems HBL5711RHIV HBL500 and HBL750 Series Steel Raceway Round Fixture Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Round Fixture Box - HBL5711RHIV
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Round Fixture Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5711RHIV
    SKU: 25035633
    $5.96
    Checking Pricing
         
    Outer Diameter:4.75 in.
    Depth (Inches):0.94
    Brand or Series:HBL500/750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5711RHIV
    • Color Ivory
    • Brand or Series HBL500/750
    • Depth (Inches) 0.94
    • Materials Steel
    • Outer Diameter 4.75 in.
    • For Use With HBL500 and HBL750 Series Raceway
    • Country of Origin CN - China
    Product Overview:
    HBL500 and HBL750 series ivory steel raceway round fixture box with solid base. Box is 4.75 in. O.D. x 1.02 in. D.