Hubbell Wiring Device - Kellems HBL500 and HBL750 Series Steel Raceway Round Fixture Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Round Fixture Box
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Round Fixture Box

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Used to hang fixtures. Cover takes any device with mounting screw centers of 2.75, 3.50 and 4.06 in. Can be used as a pull or junction box when used with HBL5736IV (blank cover).

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    • For Use With HBL500 and HBL750 Series Raceway
    Select Filter Options Below ( 1 items found )
    Outer Diameter:4.75 in.
    Depth (Inches):0.94
    Brand or Series:HBL500/750
    Color:Ivory
    Mfg Part #
    SKU
    Outer Diameter
    Depth (Inches)
    Brand or Series
    Color
    Price
    HBL5711RHIV
    25035633
    4.75 in.
    0.94
    HBL500/750
    Ivory
    $
    5
    .96
    /
    EA
    25035633
    Outer Diameter
    4.75 in.
    Depth (Inches)
    0.94
    Brand or Series
    HBL500/750
    Color
    Ivory
    $
    5
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035633 SKU, 25035633 ANALYTICS...
    Brand or Series
    HBL500/750
    Color
    Ivory
    Price
    $
    5
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available