Hubbell Wiring Device - Kellems HBL5748SIV HBL500 and HBL750 Series Steel Raceway Low-Profile Switch/Receptacle Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Low-Profile Switch/Receptacle Box - HBL5748SIV
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Low-Profile Switch/Receptacle Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5748SIV
    SKU: 25096369
    $8.88
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):2.82 W x 4.54 H x 1.13 in. D
    Brand or Series:HBL500/750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5748SIV
    • Color Ivory
    • Brand or Series HBL500/750
    • Dimensions (Inches) 2.82 W x 4.54 H x 1.13 in. D
    • Materials Steel
    • No. of Gangs 1-Gang
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL500 and HBL750 series ivory steel raceway 1-gang low-profile switch/receptacle box with 1/2 in. KOs. Box is 2.82 W x 4.54 H x 1.13 in. D.