Hubbell Wiring Device - Kellems HBL57484IV HBL500 and HBL750 Series Steel Raceway Extra-Deep Device Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Extra-Deep Device Box - HBL57484IV
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Extra-Deep Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL57484IV
    SKU: 25035745
    $76.47
    Checking Pricing
         
    No. of Gangs:4-Gang
    Dimensions (Inches):4.54 Inch, Width 8.26 Inch, Depth 1.75 Inch
    Brand or Series:HBL500/750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL57484IV
    • Color Ivory
    • Brand or Series HBL500/750
    • Dimensions (Inches) 4.54 Inch, Width 8.26 Inch, Depth 1.75 Inch
    • Materials Steel
    • No. of Gangs 4-Gang
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL500 and HBL750 series ivory steel raceway 2-gang extra-deep device box with (1) 1/2 and 3/4 in. concentric and (1) rectangular KO. Device box is 4.68 W x 4.54 H x 2.75 in. D.