Hubbell Wiring Device - Kellems Extension Box | Graybar Store
Hubbell Wiring Device - Kellems - Extension Box
+ / - Hover over image to Zoom
Other Views

    Extension Box

    Manufacturer: Hubbell Wiring Device - Kellems
         

    To extend existing flush switch and receptacle boxes.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    • For Use With HBL500 and HBL750 Series Raceway
    Select Filter Options Below ( 1 items found )
    No. of Gangs:1-Gang
    Dimensions (Inches):4.54 in. H x 1.375 in. W
    Brand or Series:500/700
    Color:Ivory
    Mfg Part #
    SKU
    No. of Gangs
    Dimensions (Inches)
    Brand or Series
    Bracket
    Box Style
    Size
    Depth
    Use With
    Material
    Color
    Price
    HBL5751IVA
    25647269
    1-Gang
    4.54 in. H x 1.375 in. W
    500/700
    Ivory
    $
    9
    .78
    /
    EA
    25647269
    No. of Gangs
    1-Gang
    Dimensions (Inches)
    4.54 in. H x 1.375 in. W
    Brand or Series
    500/700
    Bracket
    Box Style
    Size
    Depth
    Use With
    Material
    Color
    Ivory
    $
    9
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647269 SKU, 25647269 ANALYTICS...
    Brand or Series
    500/700
    Bracket
    Box Style
    Size
    Depth
    Use With
    Material
    Color
    Ivory
    Price
    $
    9
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available