Hubbell Wiring Device - Kellems HBL5744SWA HBL500 and HBL750 Series Steel Raceway Deep Device Box, White | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Deep Device Box, White - HBL5744SWA
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Deep Device Box, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5744SWA
    SKU: 25646964
    $23.66
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):4.54 in. H x 2.82 in. W
    Brand or Series:500/750
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5744SWA
    • Color White
    • Brand or Series 500/750
    • Dimensions (Inches) 4.54 in. H x 2.82 in. W
    • Materials Steel
    • No. of Gangs 1-Gang
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Raceway 1 gang deep box. HBL500/700/HBL750-white.