Hubbell Wiring Device - Kellems HBL5744SIVA HBL500 and HBL750 Series Steel Raceway Deep Device Box, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Deep Device Box, Ivory - HBL5744SIVA
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Deep Device Box, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5744SIVA
    SKU: 25646963
    $23.66
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):2.82 In. L x 2.25 in. W x 4.54 H
    Brand or Series:HBL500/750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5744SIVA
    • Color Ivory
    • Brand or Series HBL500/750
    • Dimensions (Inches) 2.82 In. L x 2.25 in. W x 4.54 H
    • Materials Steel
    • No. of Gangs 1-Gang
    • For Use With HBL500 and HBL750 Series Raceway
    • Country of Origin CN - China
    Product Overview:
    Raceway 1 gang deep box. HBL500/750 series with ivory finish.