Hubbell Wiring Device - Kellems HBL500 and HBL750 Series Steel Raceway Deep Device Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Deep Device Box
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Deep Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell deep metal raceway switch/receptacle box. Enhanced datacom capabilities. Made of steel. Largest single channel, low-profile raceway available in its class. Ideal for datacom and oversized neutral applications.

    NOTE: For datacom applications, box selection is dependent on depth of connectors (jacks).
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    • For Use With HBL500 and HBL750 Series Raceway
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Dimensions (Inches)
    Brand or Series
    Color
    Price
    HBL5744SIVA
    25646963
    1-Gang
    2.82 In. L x 2.25 in. W x 4.54 H
    HBL500/750
    Ivory
    $
    23
    .66
    /
    EA
    25646963
    No. of Gangs
    1-Gang
    Dimensions (Inches)
    2.82 In. L x 2.25 in. W x 4.54 H
    Brand or Series
    HBL500/750
    Color
    Ivory
    $
    23
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5744SWA
    25646964
    1-Gang
    4.54 in. H x 2.82 in. W
    500/750
    White
    $
    23
    .66
    /
    EA
    25646964
    No. of Gangs
    1-Gang
    Dimensions (Inches)
    4.54 in. H x 2.82 in. W
    Brand or Series
    500/750
    Color
    White
    $
    23
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646963 SKU, 25646963 ANALYTICS...
    Brand or Series
    HBL500/750
    Color
    Ivory
    Price
    $
    23
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646964 SKU, 25646964 ANALYTICS...
    Brand or Series
    500/750
    Color
    White
    Price
    $
    23
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available