Hubbell Wiring Device - Kellems HBL5701C HBL500 and HBL750 Series Steel Raceway Coupling | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Coupling - HBL5701C
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Coupling

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5701C
    SKU: 25035814
    $0.63
    Checking Pricing
         
    Brand or Series:HBL500/750
    Length:2 in.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5701C
    • Brand or Series HBL500/750
    • Length 2 in.
    • Material Finish Galvanized
    • Materials Steel
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL500 and HBL750 series galvanized steel raceway coupling. Coupling is 2 in. L.