Hubbell Wiring Device - Kellems HBL5785IV HBL500 and HBL750 Series Steel Raceway Combination Connector With KOs | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Steel Raceway Combination Connector With KOs - HBL5785IV
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Steel Raceway Combination Connector With KOs

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5785IV
    SKU: 25035705
    $5.16
    Checking Pricing
         
    Knockouts:1/2
    Brand or Series:HBL500/750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5785IV
    • Color Ivory
    • Brand or Series HBL500/750
    • Knockouts 1/2
    • Materials Steel
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL500 and HBL750 series ivory steel raceway combination connector with 1/2 in. KO. Connector is 3.89 L x 1.50 W x 1.84 in. H.