Hubbell Wiring Device - Kellems HBL5790B HBL500 and HBL750 Series Galvanized Steel Raceway Armored Cable Connector | Graybar Store
Hubbell Wiring Device - Kellems - HBL500 and HBL750 Series Galvanized Steel Raceway Armored Cable Connector - HBL5790B
+ / - Hover over image to Zoom
Other Views

    HBL500 and HBL750 Series Galvanized Steel Raceway Armored Cable Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5790B
    SKU: 25035738
    $5.24
    Checking Pricing
         
    Overall Length (Inches):2.00
    Brand or Series:HBL500/750
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5790B
    • Brand or Series HBL500/750
    • Material Finish Galvanized
    • Materials Steel
    • Overall Length (Inches) 2.00
    • For Use With HBL500 and HBL750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL500 and HBL750 series galvanized steel raceway armored cable connector. Connector has an overall length of 2 in.
    • A Short Piece of HBL500 or HBL750 Series Raceway Must be Used Between This Connector and the Hubbell Fitting
    • Not For Connection to 1/2 in. (12.7) Flex Conduit