Hubbell Wiring Device - Kellems HBL4785C Twist Lock® Insulgrip® 15A Back Wired Flanged Receptacle With White Nylon Casing | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 15A Back Wired Flanged Receptacle With White Nylon Casing - HBL4785C
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 15A Back Wired Flanged Receptacle With White Nylon Casing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4785C
    SKU: 95005506
    $33.29
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V AC
    Color:White
    NEMA Rating:NEMA L7-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4785C
    • Color White
    • Amperage 15A
    • Materials Nylon (Housing)
    • NEMA Rating NEMA L7-15R
    • No. of Poles 2
    Product Overview:
    Twist Lock® Insulgrip® Flanged Receptacle With Nylon Casing, 15A, 277V, 2P3W, NEMA L7 15R